Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
99171 / 1.719X0.563 SSLEEVE

99171 / 1.719X0.563 SSLEEVE

99171 / 1.719X0.563 SSLEEVE

CRSEAL 99171 / 1.719X0.563 SSLEEVE ; SPEEDI SLEEVE

Die Cut Seal; Speedi-Sleeve; 1-23/32" Nominal Shaft Diameter; 11/16" Width; 2-1/32" Flange Diameter; 9/16" Width on Shaft; Carbon Steel; Chromium Plated

Part #

99171

BDI #

1414232

PRICE
$ 53.60 / each
$ 64.71 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.065
UNSPSC
31411601
EAN
0085311041522
Noun
Seal
Keyword String
Die Cut Rubber
Manufacturer URL
Weight / LBS
0.143
Product Detail
Die Cut Seal
Product Specification
Speedi-Sleeve; 1-23/32" Nominal Shaft Diameter; 11/16" Width; 2-1/32" Flange Diameter; 9/16" Width on Shaft; Carbon Steel; Chromium Plated
Long Description
Die Cut Seal; Speedi-Sleeve; 1-23/32" Nominal Shaft Diameter; 11/16" Width; 2-1/32" Flange Diameter; 9/16" Width on Shaft; Carbon Steel; Chromium Plated