Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P03051002003

P03051002003

P03051002003 SPIRAL WOUND METAL GASKET ; 2" RW #300/400/600 316L/FG/CS

Spiral Wound Gasket; 2" Nominal Pipe Size; RW Construction; 300 #; 400 #; 600 # Flange Size; None; 300 PSI; 400 PSI; 600 PSI; Flexible Graphite; Carbon Steel; Green With Gray Stripe Colour

Part #

P03051002003

BDI #

20303225

PRICE
$ 4.29 / each

QTY

Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
27110000
EAN
0191074224093
Noun
Gasket
Keyword String
Spiral Wound
Manufacturer URL
https://www.garlock.com
Product Detail
Spiral Wound Gasket
Product Specification
Spiral Wound Gasket; 2" Nominal Pipe Size; RW Construction; 300 #; 400 #; 600 # Flange Size; None; 300 PSI; 400 PSI; 600 PSI; Flexible Graphite; Carbon Steel; Green With Gray Stripe Colour
Long Description
Spiral Wound Gasket; 2" Nominal Pipe Size; RW Construction; 300 #; 400 #; 600 # Flange Size; None; 300 PSI; 400 PSI; 600 PSI; Flexible Graphite; Carbon Steel; Green With Gray Stripe Colour