Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P03051006001

P03051006001

P03051006001 SPIRAL WOUND METAL GASKET ; 6" RW #150 316L/FG/CS

Spiral Wound Gasket; 6" Nominal Pipe Size; RW Construction; 150 # Flange Size; None; 150 PSI; Flexible Graphite; Carbon Steel; Green With Gray Stripe Colour

Part #

P03051006001

BDI #

20303235

PRICE
$ 8.64 / each

QTY

Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
27110000
EAN
0191074187084
Noun
Gasket
Keyword String
Spiral Wound
Manufacturer URL
https://www.garlock.com
Product Detail
Spiral Wound Gasket
Product Specification
Spiral Wound Gasket; 6" Nominal Pipe Size; RW Construction; 150 # Flange Size; None; 150 PSI; Flexible Graphite; Carbon Steel; Green With Gray Stripe Colour
Long Description
Spiral Wound Gasket; 6" Nominal Pipe Size; RW Construction; 150 # Flange Size; None; 150 PSI; Flexible Graphite; Carbon Steel; Green With Gray Stripe Colour