Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

39X55.9X9SC-BX

.313X.625X.156A

.313X.625X.156A NBR SHAFT SEAL ; RUBBER COVER STEEL

5/16" Shaft Dia; 5/8" Housing Bore; 5/32" Nominal Width; Nitrile Lip; Solid Seal; 5/32" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; A Seal Design Code

Part #

.313.625.156A

BDI #

443161

PRICE
$ 4.75 / each

QTY

CATEGORY
Brand
Manufacturer Name
HARWAL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31181611
Generic Design Code
C_R_HMS4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
A
Other Features
Press Fit Mounting | For Low Pressure Application
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
0.313 0.625 0.156A
Weight / LBS
0.04
Long Description
5/16" Shaft Dia; 5/8" Housing Bore; 5/32" Nominal Width; Nitrile Lip; Solid Seal; 5/32" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; A Seal Design Code
Shaft Diameter
0.313 Inch | 7.95 Millimeter
Nominal Width
0.157 Inch | 3.988 Millimeter
Housing Bore
0.625 Inch | 15.875 Millimeter
Actual Width
0.156 Inch | 3.962 Millimeter