Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
.375X.563X.094AO VITON

32X42X4 HM4 R

.375X.563X.094AO VITON

.375X.563X.094AO FPM SHAFT SEAL ; RUBBER COVER STEEL

3/8" Shaft Dia; 9/16" Housing Bore; 3/32" Nominal Width; Viton Lip; Solid Seal; 3/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; AO Seal Design Code

Part #

.375.563.094AOV

BDI #

443173

PRICE
$ 29.04 / each

QTY

CATEGORY
Brand
Manufacturer Name
HARWAL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
Generic Design Code
C_R_HM4
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
AO
Other Features
Press Fit Mounting
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
0.375 0.563 0.094AO VITON
Weight / LBS
0.04
Long Description
3/8" Shaft Dia; 9/16" Housing Bore; 3/32" Nominal Width; Viton Lip; Solid Seal; 3/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; AO Seal Design Code
Shaft Diameter
0.375 Inch | 9.525 Millimeter
Actual Width
0.094 Inch | 2.388 Millimeter
Housing Bore
0.563 Inch | 14.3 Millimeter
Nominal Width
0.094 Inch | 2.388 Millimeter