Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8637 / 0.875X1.308X0.25 HM14 R

0306815VL-H-BX

0306815VL-H-BX LIP SHAFT SEAL ; NITRILE SGL LIP SGL CASE ROLLED

3/8" Shaft Dia; 11/16" Housing Bore; 5/32" Nominal Width; Nitrile Lip; Solid Seal; 5/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; VL-H Seal Design Code

Part #

75000067

BDI #

890860

PRICE
$ 9.72 / each

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0750886396659
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
VL-H
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
0306815VL-H
Long Description
3/8" Shaft Dia; 11/16" Housing Bore; 5/32" Nominal Width; Nitrile Lip; Solid Seal; 5/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; VL-H Seal Design Code
Housing Bore
0.687 Inch | 17.45 Millimeter
Actual Width
0.156 Inch | 3.962 Millimeter
Shaft Diameter
0.375 Inch | 9.525 Millimeter
Nominal Width
0.156 Inch | 3.962 Millimeter