Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

0306815VZ-H-BX

0306815VZ-H-BX

0306815VZ-H-BX LIP SHAFT SEAL ; NITRILE SGL LIP RUBBER COVERED CHAMBER

3/8" Shaft Dia; 0.687" Housing Bore; 5/32" Nominal Width; Nitrile Lip; Solid Seal; 5/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; VZ-H Seal Design Code

Part #

75000069

BDI #

21929324

PRICE
$ 17.74 / each

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / US pound
N/A
EAN
0750886266853
Generic Design Code
NAT_31
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
VZ-H
Other Features
Precision Ground OD
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
0306815VZ-H
Long Description
3/8" Shaft Dia; 0.687" Housing Bore; 5/32" Nominal Width; Nitrile Lip; Solid Seal; 5/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; VZ-H Seal Design Code
Actual Width
0.156 Inch | 3.962 Millimeter
Nominal Width
0.156 Inch | 3.962 Millimeter
Shaft Diameter
0.375 Inch | 9.525 Millimeter
Housing Bore
0.687 Inch | 17.45 Millimeter