Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

0600 9824

0331 9215

0331 9215 SPLIT LIP SEAL ; NON RETURNABLE NBR 3.313 4.063 .375

3-5/16" Shaft Dia; 4-1/16" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Split Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; RUP Seal Design Code

Part #

0331 9215

BDI #

18221379

PRICE
$ 51.92 / each
$ 78.33 / each

QTY

CATEGORY
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.06
UNSPSC
31411705
EAN
0827834007759
Generic Design Code
J/M_RUP
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
RUP
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
0331 9215
Weight / LBS
0.1256
Long Description
3-5/16" Shaft Dia; 4-1/16" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Split Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; RUP Seal Design Code
Shaft Diameter
3.313 Inch | 84.15 Millimeter
Housing Bore
4.063 Inch | 103.2 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter