Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

0368 6765

0337 10866

0337 10866 SPLIT LIP SEAL ; NON RETURNABLE NBR 3.375 4.563 .500

3-3/8" Shaft Dia; 4-9/16" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; RUP Seal Design Code

Part #

0337 10866

BDI #

18221385

PRICE
$ 65.09 / each
$ 98.22 / each

QTY

CATEGORY
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.13
UNSPSC
31411705
EAN
0827834007889
Generic Design Code
J/M_RUP
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
RUP
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
0337 10866
Weight / LBS
0.2979
Long Description
3-3/8" Shaft Dia; 4-9/16" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; RUP Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
4.563 Inch | 115.9 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
3.375 Inch | 85.725 Millimeter