Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

0543 9155

0543 9155 SPLIT LIP SEAL ; NON RETURNABLE NBR 5.437 6.437 .438

5-7/16" Shaft Dia; 6.437" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Split Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case

Part #

0543 9155

BDI #

18220360

PRICE
$ 151.60 / each
$ 228.75 / each

QTY

CATEGORY
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.14
UNSPSC
31411705
EAN
0827834014726
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
0543 9155
Weight / LBS
0.3098
Long Description
5-7/16" Shaft Dia; 6.437" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Split Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Shaft Diameter
5.438 Inch | 138.125 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Housing Bore
6.437 Inch | 163.5 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter