Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

0950 15341

0950 15341

0950 15341 SPLIT LIP SEAL ; NON RETURNABLE NBR 9.500 11.688 .719

9-1/2" Shaft Dia; 11-11/16" Housing Bore; 23/32" Nominal Width; Nitrile Lip; Split Seal; 23/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; RUP Seal Design Code

Part #

0950 15341

BDI #

18220835

PRICE
$ 307.89 / each
$ 464.58 / each

QTY

CATEGORY
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.92
UNSPSC
31411705
EAN
0827834385642
Generic Design Code
J/M_RUP
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
RUP
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
0950 15341
Weight / LBS
2.0207
Long Description
9-1/2" Shaft Dia; 11-11/16" Housing Bore; 23/32" Nominal Width; Nitrile Lip; Split Seal; 23/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; RUP Seal Design Code
Actual Width
0.719 Inch | 18.263 Millimeter
Housing Bore
11.688 Inch | 296.875 Millimeter
Shaft Diameter
9.5 Inch | 241.3 Millimeter
Nominal Width
0.719 Inch | 18.263 Millimeter