Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

50X65X8TC BULK PRZESTARZAŁY 883727

099152TCAY-BX

099152TCAY-BX LIP SHAFT SEAL

0.999" Shaft Dia; 1-1/2" Housing Bore; 0.275" Nominal Width; Nitrile Lip; Solid Seal; 0.275" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; TCA Seal Design Code

Part #

75023296

BDI #

902288

PRICE
$ 21.14 / each

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31411705
EAN
0750886216551
Generic Design Code
TSM_TCA
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TCA
Other Features
With Inner Case
Category - BDI
Oil Seal
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
099152TCAY
Long Description
0.999" Shaft Dia; 1-1/2" Housing Bore; 0.275" Nominal Width; Nitrile Lip; Solid Seal; 0.275" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; TCA Seal Design Code
Shaft Diameter
0.999 Inch | 25.375 Millimeter
Actual Width
0.275 Inch | 6.985 Millimeter
Nominal Width
0.275 Inch | 6.985 Millimeter
Housing Bore
1.5 Inch | 38.1 Millimeter