Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1.375X1.831X.276ADL

152723TC-BX

1.375X1.831X.276ADL

1.375X1.831X.276ADL NBR SHAFT SEAL ; RUBBER COVER STEEL

1-3/8" Shaft Dia; 1.831" Housing Bore; 0.276" Nominal Width; Nitrile Lip; Solid Seal; 0.276" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; ADL Seal Design Code

Part #

1.3751.831.276ADL

BDI #

443927

PRICE
$ 7.13 / each

QTY

CATEGORY
Brand
Manufacturer Name
HARWAL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
ADL
Other Features
Press Fit Mounting | For Low Pressure Application
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
1.375 1.831 0.276ADL
Weight / LBS
0.04
Long Description
1-3/8" Shaft Dia; 1.831" Housing Bore; 0.276" Nominal Width; Nitrile Lip; Solid Seal; 0.276" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; ADL Seal Design Code
Housing Bore
1.831 Inch | 46.507 Millimeter
Nominal Width
0.276 Inch | 7.01 Millimeter
Actual Width
0.276 Inch | 7.01 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter