Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

11202SB-BX

1.625X2.438X.375B

1.625X2.438X.375B NBR SHAFT SEAL ; STEEL CASE

1-5/8" Shaft Dia; 2-7/16" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; B Seal Design Code

Part #

1.6252.438.375B

BDI #

444161

PRICE
$ 15.37 / each

QTY

CATEGORY
Brand
Manufacturer Name
HARWAL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
B
Other Features
Press Fit Mounting | Precision Ground OD
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
1.625 2.438 0.375B
Weight / LBS
0.04
Long Description
1-5/8" Shaft Dia; 2-7/16" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; B Seal Design Code
Actual Width
0.375 Inch | 9.525 Millimeter
Housing Bore
2.438 Inch | 61.925 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter