Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1000568 / 10X12X0.875 HS8 D

593460 / 9.016X10.236X0.625 HS8 R

1000568 / 10X12X0.875 HS8 D

CRSEAL 1000568 / 10X12X0.875 HS8 D SEAL

Lip Seal; 10" Shaft Dia; 12" Housing Bore; 7/8" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

1000568

BDI #

1238213

PRICE
$ 1,970.82 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.69
UNSPSC
31411705
EAN
0085311159852
Generic Design Code
C_R_HS8
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1000568
Weight / LBS
1.533
Long Description
Lip Seal; 10" Shaft Dia; 12" Housing Bore; 7/8" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Shaft Diameter
10 Inch | 254 Millimeter
Housing Bore
12 Inch | 304.8 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter