Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
10034 / 1X1.781X0.469 HM14 R

10034 / 1X1.781X0.469 HM14 R

10034 / 1X1.781X0.469 HM14 R

CRSEAL 10034 / 1X1.781X0.469 HM14 R ; SGL LIP SEAL

Lip Seal; 1" Shaft Dia; 1-25/32" Housing Bore; 0.469" Nominal Width; Nitrile Lip; Solid Seal; 15/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code

Part #

10034

BDI #

1242364

PRICE
$ 12.16 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
UNSPSC
31411705
EAN
0085311008426
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM14
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
10034
Weight / LBS
0.084
Long Description
Lip Seal; 1" Shaft Dia; 1-25/32" Housing Bore; 0.469" Nominal Width; Nitrile Lip; Solid Seal; 15/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Housing Bore
1.781 Inch | 45.237 Millimeter
Nominal Width
0.469 Inch | 11.913 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter
Actual Width
0.469 Inch | 11.913 Millimeter