Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
10074 / 1X1.851X0.25 HM14 R

1827226VL-H-BX

10074 / 1X1.851X0.25 HM14 R

CRSEAL 10074 / 1X1.851X0.25 HM14 R SEAL

Lip Seal; 1" Shaft Dia; 1.851" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code

Part #

10074

BDI #

1242371

PRICE
$ 13.64 / each

QTY

INVENTORY:
4
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311008501
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM14
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
10074
Weight / LBS
0.079
Long Description
Lip Seal; 1" Shaft Dia; 1.851" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Shaft Diameter
1 Inch | 25.4 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Housing Bore
1.851 Inch | 47.015 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter