Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

9394-LUP

10164 H1L5

10164 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LUP 3.375 4.375 .500

Lip Seal; 3-3/8" Shaft Dia; 4-3/8" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code

Part #

10164 H1L5

BDI #

18221051

PRICE
$ 32.95 / each
$ 49.72 / each

QTY

INVENTORY:
17
CATEGORY
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.11
UNSPSC
31411705
EAN
0827834025180
Generic Design Code
J/M_LUP
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LUP
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
10164 H1L5
Long Description
Lip Seal; 3-3/8" Shaft Dia; 4-3/8" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Housing Bore
4.375 Inch | 111.125 Millimeter
Shaft Diameter
3.375 Inch | 85.725 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter