Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1019110 / 10.188X11.438X0.625 HDS1 R

1394250 / 13.938X15.438X0.75 HDS1 R

1019110 / 10.188X11.438X0.625 HDS1 R

CRSEAL 1019110/10.188X11.438X0.625 HDS1R ; SGL LIP SEAL

10-3/16" Shaft Dia; 11-7/16" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1019110

BDI #

1238582

PRICE
$ 725.59 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.88
UNSPSC
31411705
EAN
0085311113533
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1019110
Weight / LBS
4.163
Long Description
10-3/16" Shaft Dia; 11-7/16" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Shaft Diameter
10.188 Inch | 258.775 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Housing Bore
11.438 Inch | 290.525 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter