Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1038563 / 10.375X12.375X0.875 HDS2 D

2025562 / 20.25X22.25X0.875 HDS2 R

1038563 / 10.375X12.375X0.875 HDS2 D

CRSEAL 1038563/10.375X12.375X0.875 HDS2D ; SGL LIP SEAL

Lip Seal; 10-3/8" Shaft Dia; 12-3/8" Housing Bore; 7/8" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

1038563

BDI #

1238664

PRICE
$ 1,055.82 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.01
UNSPSC
31411705
EAN
0085311114066
Generic Design Code
C_R_HDS2
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1038563
Weight / LBS
4.443
Long Description
Lip Seal; 10-3/8" Shaft Dia; 12-3/8" Housing Bore; 7/8" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Nominal Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
10.375 Inch | 263.525 Millimeter
Housing Bore
12.375 Inch | 314.325 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter