Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
10494 / 1.063X1.693X0.276 HMSA7 P

45X62X7TC-BX

10494 / 1.063X1.693X0.276 HMSA7 P

CRSEAL 10494 / 1.063X1.693X0.276 HMSA7 P ; DBL LIP SEAL

Lip Seal; 1-1/16" Shaft Dia; 1.693" Housing Bore; 0.276" Nominal Width; Polyacrylate Lip; Solid Seal; 0.276" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

10494

BDI #

1238712

PRICE
$ 20.44 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311903028
Generic Design Code
C_R_HMSA7
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
10494
Weight / LBS
0.074
Long Description
Lip Seal; 1-1/16" Shaft Dia; 1.693" Housing Bore; 0.276" Nominal Width; Polyacrylate Lip; Solid Seal; 0.276" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Housing Bore
1.693 Inch | 43.002 Millimeter
Shaft Diameter
1.063 Inch | 27 Millimeter
Nominal Width
0.276 Inch | 7.01 Millimeter
Actual Width
0.276 Inch | 7.01 Millimeter