Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1050014 / 10.5X11.5X0.5 HS8 R

1050014 / 10.5X11.5X0.5 HS8 R

1050014 / 10.5X11.5X0.5 HS8 R

CRSEAL 1050014 / 10.5X11.5X0.5 HS8 R ; SGL LIP SEAL

Lip Seal; 10-1/2" Shaft Dia; 11-1/2" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

1050014

BDI #

1238715

PRICE
$ 353.66 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.11
UNSPSC
31411705
EAN
0085311176057
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1050014
Weight / LBS
2.458
Long Description
Lip Seal; 10-1/2" Shaft Dia; 11-1/2" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
10.5 Inch | 266.7 Millimeter
Housing Bore
11.5 Inch | 292.1 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter