Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
105010 / 10.5X11.75X0.625 CRWH1 R

27394SA-BX

105010 / 10.5X11.75X0.625 CRWH1 R

CRSEAL 105010 / 10.5X11.75X0.625 CRWH1 R ; SGL LIP SEAL

Lip Seal; 10-1/2" Shaft Dia; 11-3/4" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

105010

BDI #

1238720

PRICE
$ 302.59 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.65
UNSPSC
31411705
EAN
0085311043465
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
105010
Weight / LBS
2.101
Long Description
Lip Seal; 10-1/2" Shaft Dia; 11-3/4" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Shaft Diameter
10.5 Inch | 266.7 Millimeter
Housing Bore
11.75 Inch | 298.45 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter