Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1050312 / 10.5X12.125X0.625 HDS2 D

4800254 / 48X49.5X0.75 HDS2 V

1050312 / 10.5X12.125X0.625 HDS2 D

CRSEAL 1050312/ 10.5X12.125X0.625 HDS2 D ; SGL LIP SEAL

Lip Seal; 10-1/2" Shaft Dia; 12-1/8" Housing Bore; 5/8" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

1050312

BDI #

1238777

PRICE
$ 978.18 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.94
UNSPSC
31411705
EAN
0085311114486
Generic Design Code
C_R_HDS2
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1050312
Weight / LBS
4.293
Long Description
Lip Seal; 10-1/2" Shaft Dia; 12-1/8" Housing Bore; 5/8" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Housing Bore
12.125 Inch | 307.975 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
10.5 Inch | 266.7 Millimeter