Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
10581 / 1.063X1.561X0.25 CRW1 R

6315 OBSOLETE DO NOT USE 05/21

10581 / 1.063X1.561X0.25 CRW1 R

CRSEAL 10581 / 1.063X1.561X0.25 CRW1 R ; SGL LIP SEAL

Lip Seal; 1-1/16" Shaft Dia; 1.561" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

10581

BDI #

1242392

PRICE
$ 13.28 / each

QTY

INVENTORY:
33
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
UNSPSC
31411705
EAN
0085311008853
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
10581
Weight / LBS
0.073
Long Description
Lip Seal; 1-1/16" Shaft Dia; 1.561" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Actual Width
0.25 Inch | 6.35 Millimeter
Housing Bore
1.561 Inch | 39.649 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
1.063 Inch | 27 Millimeter