Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5040 414 OBSOLETE DO NOT USE 12/21

10718 414

10718 414 ROTARY LIP SEAL ; NON RETURNABLE 414 DS 6.000 7.375 .438

6" Shaft Dia; 7-3/8" Housing Bore; 7/16" Nominal Width; Neoprene Lip; Solid Seal; 7/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; DS Seal Design Code

Part #

10718 414

BDI #

18221962

PRICE
$ 115.73 / each
$ 174.61 / each

QTY

CATEGORY
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.24
UNSPSC
31411705
EAN
0827834031518
Generic Design Code
J/M_DS
Lip Material
Neoprene
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
DS
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
10718 414
Weight / LBS
0.5209
Long Description
6" Shaft Dia; 7-3/8" Housing Bore; 7/16" Nominal Width; Neoprene Lip; Solid Seal; 7/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; DS Seal Design Code
Nominal Width
0.438 Inch | 11.125 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Shaft Diameter
6 Inch | 152.4 Millimeter
Housing Bore
7.375 Inch | 187.325 Millimeter