Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1075020 / 10.75X11.75X0.591 HDS7 R

1075020 / 10.75X11.75X0.591 HDS7 R

1075020 / 10.75X11.75X0.591 HDS7 R

CRSEAL 1075020/ 10.75X11.75X0.591 HDS7 R ; SGL LIP SEAL

10-3/4" Shaft Dia; 11-3/4" Housing Bore; 0.591" Nominal Width; Nitrile Lip; Solid Seal; 0.591" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code

Part #

1075020

BDI #

1238940

PRICE
$ 638.77 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.93
UNSPSC
31411705
EAN
0085311396547
Generic Design Code
C_R_HDS7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Large | Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1075020
Weight / LBS
4.258
Long Description
10-3/4" Shaft Dia; 11-3/4" Housing Bore; 0.591" Nominal Width; Nitrile Lip; Solid Seal; 0.591" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Nominal Width
0.591 Inch | 15.011 Millimeter
Actual Width
0.591 Inch | 15.011 Millimeter
Housing Bore
11.75 Inch | 298.45 Millimeter
Shaft Diameter
10.75 Inch | 273.05 Millimeter