Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1082150 / 10.827X12.205X0.63 HDS1 V

4400760 / 44X46.5X0.875 HDS1 R

1082150 / 10.827X12.205X0.63 HDS1 V

CRSEAL 1082150/10.827X12.205X0.63 HDS1 V ; SGL LIP SEAL

Lip Seal; 10-53/64" Shaft Dia; 12.205" Housing Bore; 0.63" Nominal Width; Viton Lip; Solid Seal; 0.63" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1082150

BDI #

1239099

PRICE
$ 1,452.77 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.99
UNSPSC
31411705
EAN
0085311282253
Generic Design Code
C_R_HDS1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1082150
Weight / LBS
4.395
Long Description
Lip Seal; 10-53/64" Shaft Dia; 12.205" Housing Bore; 0.63" Nominal Width; Viton Lip; Solid Seal; 0.63" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Actual Width
0.63 Inch | 16.002 Millimeter
Housing Bore
12.205 Inch | 310.007 Millimeter
Nominal Width
0.63 Inch | 16.002 Millimeter
Shaft Diameter
10.827 Inch | 275.006 Millimeter