Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

10X21X4.5U45

10X21X4.5U45

10X21X4.5U45 PU90 U-CUP SEAL

10MM Shaft Dia; 21MM Housing Bore; 4.5MM Nominal Width; Polyurethane Lip; Solid Seal; 4.5MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; U45 Seal Design Code

Part #

10214.5U45

BDI #

444481

PRICE
$ 5.79 / each

QTY

CATEGORY
Brand
Manufacturer Name
HARWAL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Generic Design Code
HAW_U45
Lip Material
Polyurethane
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
U45
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
10MM Shaft Dia; 21MM Housing Bore; 4.5MM Nominal Width; Polyurethane Lip; Solid Seal; 4.5MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; U45 Seal Design Code
Housing Bore
0.827 Inch | 21 Millimeter
Nominal Width
0.177 Inch | 4.5 Millimeter
Actual Width
0.177 Inch | 4.5 Millimeter
Shaft Diameter
0.394 Inch | 10 Millimeter