Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
110030 / 11X12.25X0.625 CRWHA1 R

37533 / 3.75X4.999X0.438 CRWHA1 R

110030 / 11X12.25X0.625 CRWHA1 R

CRSEAL 110030 / 11X12.25X0.625 CRWHA1 R ; DBL LIP SEAL

Lip Seal; 11" Shaft Dia; 12-1/4" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code

Part #

110030

BDI #

1239242

PRICE
$ 493.36 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.78
UNSPSC
31411705
EAN
0085311043526
Generic Design Code
C_R_CRWHA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWHA1
Other Features
Small | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
110030
Weight / LBS
2.778
Long Description
Lip Seal; 11" Shaft Dia; 12-1/4" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code
Housing Bore
12.25 Inch | 311.15 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
11 Inch | 279.4 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter