Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1102082 / 11.024X12.197X0.63 HDS2 D

1550283 OBSOLETE DO NOT USE 07/22

1102082 / 11.024X12.197X0.63 HDS2 D

CRSEAL 1102082/11.024X12.197X0.63 HDS2 D ; SGL LIP SEAL

Lip Seal; 11.024" Shaft Dia; 12.197" Housing Bore; 0.63" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 0.63" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

1102082

BDI #

1239344

PRICE
$ 739.74 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.99
UNSPSC
31411705
EAN
0085311116022
Generic Design Code
C_R_HDS2
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1102082
Weight / LBS
4.393
Long Description
Lip Seal; 11.024" Shaft Dia; 12.197" Housing Bore; 0.63" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 0.63" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Nominal Width
0.63 Inch | 16.002 Millimeter
Shaft Diameter
11.024 Inch | 280.01 Millimeter
Housing Bore
12.197 Inch | 309.804 Millimeter
Actual Width
0.63 Inch | 16.002 Millimeter