Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
110X140X12 HMSA10 RG

90X115X12 OBSOLETE DO NOT USE 01/21

110X140X12 HMSA10 RG

CRSEAL 110X140X12 HMSA10 RG DBL LIP SEAL ; 4.331MM SHAFT DIA 140MM HOUSING BORE

Lip Seal; 110MM Shaft Dia; 140MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA10 Seal Design Code

Part #

110X140X12 HMSA10 RG

BDI #

1415061

PRICE
$ 35.54 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.122
UNSPSC
31411705
EAN
7316572553404
Generic Design Code
C_R_HMSA10
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA10
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
110X140X12 HMSA10 RG
Weight / LBS
0.229
Long Description
Lip Seal; 110MM Shaft Dia; 140MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA10 Seal Design Code
Housing Bore
5.512 Inch | 140 Millimeter
Actual Width
0.472 Inch | 12 Millimeter
Shaft Diameter
4.331 Inch | 110 Millimeter
Nominal Width
0.472 Inch | 12 Millimeter