Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1113490 / 11.125X13X1 HDS1 R

1463250 / 14.625X16.125X0.75 HDS1 R

1113490 / 11.125X13X1 HDS1 R

CRSEAL 1113490 / 11.125X13X1 HDS1 R ; SGL LIP SEAL

11-1/8" Shaft Dia; 13" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1113490

BDI #

1239378

PRICE
$ 963.70 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.1
UNSPSC
31411705
EAN
0085311116206
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1113490
Weight / LBS
4.633
Long Description
11-1/8" Shaft Dia; 13" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Housing Bore
13 Inch | 330.2 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Shaft Diameter
11.125 Inch | 282.575 Millimeter
Actual Width
1 Inch | 25.4 Millimeter