Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

11225 H1L7

11225 H1L7

11225 H1L7 ROTARY LIP SEAL ; NON RETURNABLE NBR SS 2.000 2.560 .156

2" Shaft Dia; 2.56" Housing Bore; 5/32" Nominal Width; Nitrile Lip; Solid Seal; 5/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; SS Seal Design Code

Part #

11225 H1L7

BDI #

18221628

PRICE
$ 49.50 / each
$ 74.69 / each

QTY

CATEGORY
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0827834037251
Generic Design Code
J/M_SS
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
SS
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
11225 H1L7
Weight / LBS
0.0246
Long Description
2" Shaft Dia; 2.56" Housing Bore; 5/32" Nominal Width; Nitrile Lip; Solid Seal; 5/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; SS Seal Design Code
Housing Bore
2.56 Inch | 65.024 Millimeter
Nominal Width
0.156 Inch | 3.962 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter
Actual Width
0.156 Inch | 3.962 Millimeter