Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1138017 / 11.375X12.375X0.5 HS7 R

3100567 / 31X33X0.875 HS7 R

1138017 / 11.375X12.375X0.5 HS7 R

CRSEAL 1138017 / 11.375X12.375X0.5 HS7 R ; SGL LIP SEAL

Lip Seal; 11-3/8" Shaft Dia; 12-3/8" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code

Part #

1138017

BDI #

1239463

PRICE
$ 380.30 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.17
UNSPSC
31411705
EAN
0085311116640
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1138017
Weight / LBS
2.593
Long Description
Lip Seal; 11-3/8" Shaft Dia; 12-3/8" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
12.375 Inch | 314.325 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
11.375 Inch | 288.925 Millimeter