Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1138319 / 11.375X13X0.625 HDS3 D

2050529 / 20.5X22.5X0.625 HDS3 D

1138319 / 11.375X13X0.625 HDS3 D

CRSEAL 1138319 / 11.375X13X0.625 HDS3 D ; SGL LIP SEAL

Lip Seal; 11-3/8" Shaft Dia; 13" Housing Bore; 5/8" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDS3 Seal Design Code

Part #

1138319

BDI #

1239473

PRICE
$ 798.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.1
UNSPSC
31411705
EAN
0085311116732
Generic Design Code
C_R_HDS3
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDS3
Other Features
Large | With Inner Case | Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1138319
Weight / LBS
4.633
Long Description
Lip Seal; 11-3/8" Shaft Dia; 13" Housing Bore; 5/8" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDS3 Seal Design Code
Shaft Diameter
11.375 Inch | 288.925 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Housing Bore
13 Inch | 330.2 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter