Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1150170 / 11.5X12.875X0.688 HDS1 R

1140X1180X20 HDS1 V

1150170 / 11.5X12.875X0.688 HDS1 R

CRSEAL 1150170/ 11.5X12.875X0.688 HDS1 R ; SGL LIP SEAL

Lip Seal; 11-1/2" Shaft Dia; 12-7/8" Housing Bore; 11/16" Nominal Width; Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1150170

BDI #

1239571

PRICE
$ 564.72 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.08
UNSPSC
31411705
EAN
0085311117081
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1150170
Weight / LBS
4.593
Long Description
Lip Seal; 11-1/2" Shaft Dia; 12-7/8" Housing Bore; 11/16" Nominal Width; Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Nominal Width
0.688 Inch | 17.475 Millimeter
Housing Bore
12.875 Inch | 327.025 Millimeter
Shaft Diameter
11.5 Inch | 292.1 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter