Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
11514 / 1.156X1.752X0.25 CRWA1 R

26284 / 2.625X3.751X0.375 CRWA1 R

11514 / 1.156X1.752X0.25 CRWA1 R

CRSEAL 11514 / 1.156X1.752X0.25 CRWA1 R ; DBL LIP SEAL

Lip Seal; 1-5/32" Shaft Dia; 1.752" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

11514

BDI #

1239712

PRICE
$ 15.13 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311009959
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
11514
Weight / LBS
0.074
Long Description
Lip Seal; 1-5/32" Shaft Dia; 1.752" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Actual Width
0.25 Inch | 6.35 Millimeter
Housing Bore
1.752 Inch | 44.501 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
1.156 Inch | 29.362 Millimeter