Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

31492 / 3.15X3.946X0.394 HMSA7 S

115X145X14 HMSA7 R

CRSEAL 115X145X14 HMSA7 R DBL LIP SEAL

Lip Seal; 115MM Shaft Dia; 145MM Housing Bore; 14MM Nominal Width; Nitrile Lip; Solid Seal; 14MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA7 Seal Design Code

Part #

115X145X14 HMSA7 R

BDI #

1239724

PRICE
$ 26.94 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.25
UNSPSC
31411705
EAN
0085311171663
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
115X145X14 HMSA7 R
Weight / LBS
0.554
Long Description
Lip Seal; 115MM Shaft Dia; 145MM Housing Bore; 14MM Nominal Width; Nitrile Lip; Solid Seal; 14MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA7 Seal Design Code
Housing Bore
5.709 Inch | 145 Millimeter
Shaft Diameter
4.528 Inch | 115 Millimeter
Nominal Width
0.551 Inch | 14 Millimeter
Actual Width
0.551 Inch | 14 Millimeter