Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
11706 / 1.181X2.44X0.315 J2

11706 / 1.181X2.44X0.315 J2

11706 / 1.181X2.44X0.315 J2

CRSEAL 11706 / 1.181X2.44X0.315 J2 ; ROTARY SHAFT SEAL

Lip Seal; 1.181" Shaft Dia; 2.44" Housing Bore; 0.315" Nominal Width; Nitrile Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; J2 Seal Design Code

Part #

11706

BDI #

22780361

PRICE
$ 46.87 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.128
UNSPSC
31411705
EAN
0085311523080
Generic Design Code
C_R_J2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
J2
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
11706
Weight / LBS
0.283
Long Description
Lip Seal; 1.181" Shaft Dia; 2.44" Housing Bore; 0.315" Nominal Width; Nitrile Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; J2 Seal Design Code
Nominal Width
0.315 Inch | 8.001 Millimeter
Housing Bore
2.44 Inch | 61.976 Millimeter
Actual Width
0.315 Inch | 8.001 Millimeter
Shaft Diameter
1.181 Inch | 29.997 Millimeter