Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1175243 / 11.75X13.25X0.688 HDS1 V

1106620 / 11.063X13.188X0.875 HDS1 R

1175243 / 11.75X13.25X0.688 HDS1 V

CRSEAL 1175243/ 11.75X13.25X0.688 HDS1 V ; SGL LIP SEAL

Lip Seal; 11-3/4" Shaft Dia; 13-1/4" Housing Bore; 11/16" Nominal Width; Viton Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1175243

BDI #

1239797

PRICE
$ 2,599.84 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.22
UNSPSC
31411705
EAN
0085311117685
Generic Design Code
C_R_HDS1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1175243
Weight / LBS
4.901
Long Description
Lip Seal; 11-3/4" Shaft Dia; 13-1/4" Housing Bore; 11/16" Nominal Width; Viton Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Housing Bore
13.25 Inch | 336.55 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter
Shaft Diameter
11.75 Inch | 298.45 Millimeter
Nominal Width
0.688 Inch | 17.475 Millimeter