Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1180614 / 11.813X14X0.75 HDS2 R

1180614 / 11.813X14X0.75 HDS2 R

1180614 / 11.813X14X0.75 HDS2 R

CRSEAL 1180614 / 11.813X14X0.75 HDS2 R ; SGL LIP SEAL

Lip Seal; 11-13/16" Shaft Dia; 14" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

1180614

BDI #

1239913

PRICE
$ 1,096.59 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.32
UNSPSC
31411705
EAN
0085311117937
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1180614
Weight / LBS
5.121
Long Description
Lip Seal; 11-13/16" Shaft Dia; 14" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Housing Bore
14 Inch | 355.6 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
11.813 Inch | 300.05 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter