Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

10329 H1L5

11875 H1L5

11875 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LPD 2.375 3.250 .328

Lip Seal; 2-3/8" Shaft Dia; 3-1/4" Housing Bore; 21/64" Nominal Width; Nitrile Lip; Solid Seal; 21/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD Seal Design Code

Part #

11875 H1L5

BDI #

18221848

PRICE
$ 23.28 / each
$ 35.12 / each

QTY

INVENTORY:
4
CATEGORY
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
31411705
EAN
0827834043078
Generic Design Code
J/M_LPD
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LPD
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
11875 H1L5
Weight / LBS
0.1025
Long Description
Lip Seal; 2-3/8" Shaft Dia; 3-1/4" Housing Bore; 21/64" Nominal Width; Nitrile Lip; Solid Seal; 21/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD Seal Design Code
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Actual Width
0.328 Inch | 8.331 Millimeter
Housing Bore
3.25 Inch | 82.55 Millimeter
Nominal Width
0.328 Inch | 8.331 Millimeter