Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

54960 / 5.5X6.75X0.5 CRWA1 R

118X136X13BDL

118X136X13BDL NBR SHAFT SEAL ; STEEL CASE

118MM Shaft Dia; 136MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; BDL Seal Design Code

Part #

11813613BDL

BDI #

444801

PRICE
$ 49.92 / each

QTY

CATEGORY
Brand
Manufacturer Name
HARWAL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.18
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
BDL
Other Features
Press Fit Mounting | Precision Ground OD
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
118 136 13BDL
Weight / LBS
0.4
Long Description
118MM Shaft Dia; 136MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; BDL Seal Design Code
Actual Width
0.512 Inch | 13 Millimeter
Shaft Diameter
4.646 Inch | 118 Millimeter
Housing Bore
5.354 Inch | 136 Millimeter
Nominal Width
0.512 Inch | 13 Millimeter