Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1194527 / 11.938X13.938X0.625 HS7 R

592180 / 8.25X9.5X0.625 HS7 R

1194527 / 11.938X13.938X0.625 HS7 R

CRSEAL 1194527/11.938X13.938X0.625 HS7 R ; SGL LIP SEAL

Lip Seal; 11-15/16" Shaft Dia; 13-15/16" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code

Part #

1194527

BDI #

1240033

PRICE
$ 604.82 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.36
UNSPSC
31411705
EAN
0085311118125
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1194527
Weight / LBS
3.011
Long Description
Lip Seal; 11-15/16" Shaft Dia; 13-15/16" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Housing Bore
13.938 Inch | 354.025 Millimeter
Shaft Diameter
11.938 Inch | 303.225 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter