Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1200300 / 12X13.625X0.688 HDS1 D

4000560 / 40X42X0.875 HDS1 R

1200300 / 12X13.625X0.688 HDS1 D

CRSEAL 1200300 / 12X13.625X0.688 HDS1 D ; SGL LIP SEAL

12" Shaft Dia; 13-5/8" Housing Bore; 11/16" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1200300

BDI #

1240099

PRICE
$ 1,178.88 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.16
UNSPSC
31411705
EAN
0085311264051
Generic Design Code
C_R_HDS1
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1200300
Weight / LBS
4.771
Long Description
12" Shaft Dia; 13-5/8" Housing Bore; 11/16" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Shaft Diameter
12 Inch | 304.8 Millimeter
Nominal Width
0.688 Inch | 17.475 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter
Housing Bore
13.625 Inch | 346.075 Millimeter