Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

22X35X5TC-BX

120X180X15TC-BX

120X180X15TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED

120MM Shaft Dia; 180MM Housing Bore; 15MM Nominal Width; Nitrile Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code

Part #

75039916

BDI #

879706

PRICE
$ 93.83 / each

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.233
UNSPSC
31411705
EAN
0750886255994
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
120X180X15TC
Weight / LBS
0.514
Long Description
120MM Shaft Dia; 180MM Housing Bore; 15MM Nominal Width; Nitrile Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Housing Bore
7.087 Inch | 180 Millimeter
Nominal Width
0.591 Inch | 15 Millimeter
Shaft Diameter
4.724 Inch | 120 Millimeter
Actual Width
0.591 Inch | 15 Millimeter