Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1213210 / 12X13.5X0.625 HDS7 R

3209539 / 32.086X34.125X0.882 HDS7 D

1213210 / 12X13.5X0.625 HDS7 R

CRSEAL 1213210 / 12X13.5X0.625 HDS7 R ; SGL LIP SEAL

12" Shaft Dia; 13-1/2" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code

Part #

1213210

BDI #

1240608

PRICE
$ 564.51 / each

QTY

INVENTORY:
4
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.25
UNSPSC
31411705
EAN
0085311388016
Generic Design Code
C_R_HDS7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Large | Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1213210
Weight / LBS
4.971
Long Description
12" Shaft Dia; 13-1/2" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Housing Bore
13.5 Inch | 342.9 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
12 Inch | 304.8 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter