Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1213490 / 12.125X14X1 HDS1 R

2900562 OBSOLETO NO USAR 07/22

1213490 / 12.125X14X1 HDS1 R

CRSEAL 1213490 / 12.125X14X1 HDS1 R ; SGL LIP SEAL

Lip Seal; 12-1/8" Shaft Dia; 14" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1213490

BDI #

1240618

PRICE
$ 1,055.87 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.32
UNSPSC
31411705
EAN
0085311118965
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1213490
Weight / LBS
5.121
Long Description
Lip Seal; 12-1/8" Shaft Dia; 14" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Actual Width
1 Inch | 25.4 Millimeter
Housing Bore
14 Inch | 355.6 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Shaft Diameter
12.125 Inch | 307.975 Millimeter