Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1218430 / 12.188X14X0.625 HDS2 D

330X370X25 HDS2 R

1218430 / 12.188X14X0.625 HDS2 D

CRSEAL 1218430 / 12.188X14X0.625 HDS2 D ; SGL LIP SEAL

12-3/16" Shaft Dia; 14" Housing Bore; 5/8" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

1218430

BDI #

1240636

PRICE
$ 1,039.64 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.11
UNSPSC
31411705
EAN
0085311462761
Generic Design Code
C_R_HDS2
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1218430
Weight / LBS
2.463
Long Description
12-3/16" Shaft Dia; 14" Housing Bore; 5/8" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Nominal Width
0.625 Inch | 15.875 Millimeter
Housing Bore
14 Inch | 355.6 Millimeter
Shaft Diameter
12.188 Inch | 309.575 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter